- 20 mm ID x 52 mm OD x 15 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Used with heavy radial loads, one-directional thrust loads, or a combination of both
- Can be furnished duplex ground for mounting in pairs with two-directional thrust loads
features
- Bores range in diameter from 12mm to 280 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Material | Bearing Steel |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 2560 lbf |
| Cage Material | Bearing Steel |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Dynamic Load Rating | 20.3 kN |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.59 in, 15 mm |
| Seal Type | Unsealed |
| O.D. | 2.05 in, 52 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7696689 |
| Cage Type | Metal |
| Rows of Balls | Single |
| Contact Angle | 15 Degree |
| I.D. | 0.79 in, 20 mm |
| Seal Material | None |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed - Grease | 13000 rpm |
| Limiting Speed - Oil | 16000 rpm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Precision | Standard |
| Outer Ring Width | 0.59 in, 15 mm |
| Width | 0.59 in, 15 mm |
| Preload Level | C3 Axial Clearance |
| Temperature Range [Max] | 450 °F |
| Flush Ground | No |
| Static Load Rating | 11.4 kN |
| Series | 300R |
| Weight | 0.33 LB |
| EAN or UPC | 97741006750 |

