- 20 mm ID x 52 mm OD x 15 mm Wide
- Single Shield
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 103945702
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- 1
- Maximum radial load-carrying capacity
caution
- Not to be used where only thrust loads are present
| Rows of Balls | Single |
| I.D. | 20 mm |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Enclosure | Single Shield |
| Bearing Type | Radial |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Width | 15.000 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Limiting Speed - Grease | 11000 rpm |
| Precision | Standard |
| O.D. Type | Straight w/ Snap Ring |
| Seal Material | Metal |
| Contact Angle | 0° |
| Capacity | Maximum Capacity |
| Limiting Speed - Oil | 14000 rpm |
| Static Load Rating [Max] | 2280 lbf |
| Locking Device | No Locking Device |
| O.D. | 52 mm |
| Preload Level | None |
| icNumber | 7704705 |
| Snap Ring | With Snap Ring |
| Dynamic Load Rating | 3570 lbf |
| Outer Ring Width | 15 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Inner Ring Width | 15 mm |
| Weight | 0.33 LB |

