- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Stainless Steel Material
| Bearing Type | Deep Groove |
| Width | 0.55 in, 14 mm |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Weight | 0.273 LB |
| EAN or UPC | 97741137911 |
| Bearing Type | Deep Groove |
| Width | 0.55 in, 14 mm |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Weight | 0.273 LB |
| EAN or UPC | 97741137911 |