
- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.46 in Outer Diameter
- 0.47 in Width
- Stainless Steel Material
Material | Stainless Steel |
Seal Type | Contacting Seal |
Width | 0.47 in, 12 mm |
Bearing Type | Deep Groove |
Weight | 0.152 LB |
EAN or UPC | 97741137898 |
