Skip to content Skip to navigation menu
200-R Light Series Ball Bearing

246R BKE

200-R Light Series Ball Bearing
Item #103929985
  • 230 mm ID x 420 mm OD x 68 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing
200-R Light Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 230 mm ID x 420 mm OD x 68 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing

applications

  • Duplex bearings should be used for two-directional thrust loads

features

  • Bearings are made with bore diameters ranging from 10 mm to 320 mm
  • 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
  • Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
  • Normally furnished with ABMA C3 radial clearance
  • Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
Width 68.000 mm
Outer Ring Width 68 mm
Rows of Balls Single
Seal Material None
Bearing Type Angular Contact
Cage Type Phenolic
Precision Level Standard (ABEC 1)
Radial Internal Clearance Normal
Limiting Speed - Grease 1400 rpm
Ball Material Steel
Seal Type Unsealed
Material Steel
O.D. 420 mm
Radial Internal Clearance Specification Normal Clearance
Contact Angle 15°
Fillet Radius 3 mm
Precision Standard
No. in Set Single Bearing
I.D. 230 mm
O.D. Type Straight
Preload Level None
Limiting Speed - Oil 1700 rpm
Enclosure Open
Capacity Standard Capacity
Dynamic Load Rating 111000 lbf
Locking Device No Locking Device
Cage Material Phenolic
icNumber 7703065
Inch/Metric Metric Bore
Static Load Rating [Max] 165000 lbf
Snap Ring No Snap Ring
Inner Ring Width 68 mm
Lubricant Oil Preservative
Bore Type Round Bore
Weight 85.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison