- 190 mm ID x 340 mm OD x 55 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Static Load Rating | 500 kN |
| Enclosure | Open |
| Cage Material | Phenolic |
| I.D. | 190 mm |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 1700 rpm |
| Material | Steel |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| O.D. | 340 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 112000 lbf |
| Width | 55.000 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Cage Type | Phenolic |
| Contact Angle | 15° |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 84800 lbf |
| icNumber | 7703058 |
| Limiting Speed - Oil | 2100 rpm |
| O.D. Type | Straight |
| Fillet Radius | 3 mm |
| Outer Ring Width | 55 mm |
| Flush Ground | No |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 55 mm |
| Series | 200R |
| Weight | 47.001 LB |
| EAN or UPC | 97741006576 |

