- Deep Groove Bearing
- 7.09 in Inner Diameter
- 12.6 in Outer Diameter
- 2.05 in Width
- Bearing Steel Material
| Static Load Rating [Max] | 53950 lbf |
| Width | 2.05 in, 52 mm |
| Fillet Radius | 4 mm |
| Enclosure | Open |
| Material | Hybrid |
| Inner Ring Width | 2.05 in, 52 mm |
| Series | 62 |
| Limiting Speed - Oil | 2600 rpm |
| Inch/Metric | Metric |
| Precision Level | ABEC 1 (ISO Class Normal) |
| I.D. | 180 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 2000 rpm |
| Outer Ring Width | 2.05 in, 52 mm |
| Dynamic Load Rating | 51480 lbf |
| Cage Material | Brass |
| Bearing Type | Deep Groove |
| O.D. | 320 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Weight | 39.001 LB |
| EAN or UPC | 97741093194 |

