- Deep Groove Bearing
- 6.69 in Inner Diameter
- 12.2 in Outer Diameter
- 2.05 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| Inner Ring Width | 2.05 in, 52 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.05 in, 52 mm |
| Cage Material | Brass |
| Material | Hybrid |
| I.D. | 6.69 in, 170 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Enclosure | Open |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Width | 2.05 in, 52 mm |
| Series | 62 |
| O.D. | 12.2 in, 310 mm |
| Bore Type | Round Bore |
| Weight | 35.45 LB |
| EAN or UPC | 97741134620 |

