- Deep Groove Bearing
- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 1.89 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| I.D. | 6.3 in, 160 mm |
| Width | 1.89 in, 48 mm |
| Outer Ring Width | 1.89 in, 48 mm |
| Static Load Rating [Max] | 37100 lbf |
| Radial Internal Clearance | C0 |
| Material | Bearing Steel |
| RPM [Max] | 3300 rpm |
| Inner Ring Width | 1.89 in, 48 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Series | 62 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Enclosure | Open |
| Fillet Radius | 3 mm |
| O.D. | 11.42 in, 290 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 41800 lbf |
| Weight | 31.526 LB |
| EAN or UPC | 97741093187 |

