- 160 mm ID x 290 mm OD x 48 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Seal Material | None |
| Internal Design | Universal Mounting |
| Seal Type | Unsealed |
| Fillet Radius | 2.5 mm |
| No. in Set | Single Bearing |
| Outer Ring Width | 1.89 in, 48 mm |
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| I.D. | 6.3 in, 160 mm |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Light |
| Limiting Speed - Grease | 1700 rpm |
| icNumber | 7699129 |
| Temperature Range [Max] | 225 °F |
| Inner Ring Width | 1.89 in, 48 mm |
| Cage Material | Phenolic |
| Precision | Standard |
| Static Load Rating [Max] | 165000 lbf |
| Cage Type | Phenolic |
| Flush Ground | Yes |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 307 kN |
| Series | 200R |
| Ball Material | Steel |
| Width | 1.89 in, 48 mm |
| Contact Angle | 15 Degree |
| Origin | Single Row Radial |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 2000 rpm |
| Material | Bearing Steel |
| O.D. | 11.42 in, 290 mm |
| Static Load Rating | 365 kN |
| Weight | 30.001 LB |
| EAN or UPC | 97741006538 |

