- Deep Groove Bearing
- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C0 |
| Material | Hybrid |
| Bore Type | Round Bore |
| Width | 1.77 in, 45 mm |
| Series | 62 |
| Cage Material | Brass |
| Inner Ring Width | 1.77 in, 45 mm |
| Rows of Balls | Single |
| Enclosure | Open |
| O.D. | 270 mm |
| Outer Ring Width | 1.77 in, 45 mm |
| I.D. | 150 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 25.196 LB |
| EAN or UPC | 97741093491 |

