- 140 mm ID x 250 mm OD x 42 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Static Load Rating [Max] | 58500 lbf |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 2900 rpm |
| Cage Type | Phenolic |
| Enclosure | Open |
| Preload Level | C3 Axial Clearance |
| Fillet Radius | 2.5 mm |
| I.D. | 5.51 in, 140 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Inner Ring Width | 1.65 in, 42 mm |
| Bore Type | Cylindrical |
| O.D. | 9.84 in, 250 mm |
| Limiting Speed - Grease | 2400 rpm |
| Lubricant | Oil Preservative |
| Series | 200R |
| Cage Material | Phenolic |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1.65 in, 42 mm |
| Contact Angle | 15 Degree |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Static Load Rating | 260 kN |
| Flush Ground | No |
| Dynamic Load Rating | 238 kN |
| Width | 1.65 in, 42 mm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| icNumber | 7699123 |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Weight | 19.0 LB |
| EAN or UPC | 97741006514 |

