- Deep Groove Bearing
- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| Dynamic Load Rating | 35070 lbf |
| Limiting Speed - Oil | 3600 rpm |
| Inch/Metric | Metric |
| Series | 62 |
| Cage Material | Bearing Steel |
| Enclosure | Open |
| Material | Bearing Steel |
| Inner Ring Width | 1.57 in, 40 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Bore Type | Cylindrical |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Fillet Radius | 3 mm |
| O.D. | 9.06 in, 230 mm |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 2900 rpm |
| I.D. | 5.12 in, 130 mm |
| Static Load Rating [Max] | 29670 lbf |
| Width | 1.57 in, 40 mm |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Weight | 12.7 LB |
| EAN or UPC | 97741093163 |

