- 130 mm ID x 230 mm OD x 40 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Inner Ring Width | 1.77 in, 45 mm |
| Internal Design | Universal Mounting |
| Dynamic Load Rating | 221 kN |
| I.D. | 5.12 in, 130 mm |
| Seal Material | None |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| icNumber | 7699121 |
| Enclosure | Open |
| Flush Ground | Yes |
| O.D. | 9.06 in, 230 mm |
| Origin | Single Row Radial |
| Fillet Radius | 2.5 mm |
| Limiting Speed - Grease | 2100 rpm |
| Limiting Speed - Oil | 2600 rpm |
| Static Load Rating | 232 kN |
| Preload Level | Light |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Phenolic |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Seal Type | Unsealed |
| Series | 200R |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| Outer Ring Width | 1.77 in, 45 mm |
| Precision | Standard |
| Contact Angle | 15 Degree |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 102000 lbf |
| Bearing Type | Unmounted, Angular Contact |
| Temperature Range [Max] | 225 °F |
| Radial Internal Clearance | Normal |
| Width | 1.77 in, 45 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Phenolic |
| Weight | 14.301 LB |
| EAN or UPC | 97741006484 |

