- Deep Groove Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| I.D. | 120 mm |
| Dynamic Load Rating | 32820 lbf |
| Static Load Rating [Max] | 26530 lbf |
| Rows of Balls | Single |
| Inner Ring Width | 1.57 in, 40 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| O.D. | 215 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Width | 1.57 in, 40 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Fillet Radius | 2 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Series | 62 |
| Limiting Speed - Grease | 3300 rpm |
| Limiting Speed - Oil | 4000 rpm |
| Material | Hybrid |
| Weight | 11.662 LB |
| EAN or UPC | 97741093156 |

