- Deep Groove Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Limiting Speed - Grease | 3600 rpm |
| Series | 62 |
| Enclosure | Open |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 26530 lbf |
| Width | 1.5 in, 38 mm |
| I.D. | 110 mm |
| Material | Hybrid |
| Radial Internal Clearance | C0 |
| Fillet Radius | 2 mm |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Inner Ring Width | 1.5 in, 38 mm |
| O.D. | 200 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.5 in, 38 mm |
| Limiting Speed - Oil | 4300 rpm |
| Dynamic Load Rating | 33950 lbf |
| O.D. Type | Cylindrical |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bore Type | Round Bore |
| Weight | 9.811 LB |
| EAN or UPC | 97741093149 |

