
- 105 mm ID x 190 mm OD x 36 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Not to be used where only thrust loads are present
Material | Bearing Steel |
Fillet Radius | 2 mm |
Ball Material | Steel |
Contact Angle | 0° |
icNumber | 7700363 |
Outer Ring Width | 1.42 in, 36 mm |
No. in Set | Single Bearing |
Limiting Speed - Oil | 3200 rpm |
Inner Ring Width | 1.42 in, 36 mm |
Bore Type | Cylindrical |
Locking Device | No Locking Device |
Enclosure | Shield On Both Sides |
Width | 1.42 in, 36 mm |
Series | 62 |
Radial Internal Clearance | Normal |
Lubricant | Grease |
Preload Level | None |
Radial Internal Clearance Specification | Normal Clearance |
Temperature Range [Min] | -22 °F |
Precision | Standard |
Seal Material | Tinplate |
Bearing Type | Deep Groove |
Static Load Rating [Max] | 34400 lbf |
Snap Ring | No Snap Ring |
Capacity | Maximum Capacity |
I.D. | 4.13 in, 105 mm |
Seal Type | Non-Contacting Seal |
O.D. | 7.48 in, 190 mm |
Limiting Speed - Grease | 2600 rpm |
O.D. Type | Cylindrical |
Cage Type | Metal |
Dynamic Load Rating | 31900 lbf |
Origin | Single Row Radial |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Precision Level | Standard (ABEC 1) |
Rows of Balls | Single |
Cage Material | Bearing Steel |
Weight | 9.0 LB |
EAN or UPC | 97741006262 |
