- Deep Groove Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
| Width | 1.34 in, 34 mm |
| Dynamic Load Rating | 28550 lbf |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Inch/Metric | Metric |
| Series | 62 |
| Limiting Speed - Grease | 4000 rpm |
| Limiting Speed - Oil | 4900 rpm |
| Cage Material | Bearing Steel |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 20910 lbf |
| Inner Ring Width | 1.34 in, 34 mm |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| I.D. | 100 mm |
| O.D. | 180 mm |
| Outer Ring Width | 1.34 in, 34 mm |
| Material | Hybrid |
| Rows of Balls | Single |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Weight | 7.76 LB |
| EAN or UPC | 97741093132 |

