- 100 mm ID x 180 mm OD x 34 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Cage Type | Metal |
| Contact Angle | 15° |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 34000 lbf |
| Locking Device | No Locking Device |
| Outer Ring Width | 34 mm |
| Static Load Rating | 143 kN |
| icNumber | 7703046 |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Fillet Radius | 2 mm |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Flush Ground | No |
| Precision | Standard |
| Ball Material | Steel |
| Limiting Speed - Oil | 4000 rpm |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 32100 lbf |
| Seal Material | None |
| Series | 200R |
| Limiting Speed - Grease | 3400 rpm |
| Bearing Type | Angular Contact |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Inner Ring Width | 34 mm |
| Inch/Metric | Metric Bore |
| I.D. | 100 mm |
| Enclosure | Open |
| O.D. | 180 mm |
| Width | 34.000 mm |
| Precision Level | Standard (ABEC 1) |
| Weight | 7.599 LB |
| EAN or UPC | 97741006217 |

