- 95 mm ID x 170 mm OD x 32 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Static Load Rating [Max] | 18300 lbf |
| Capacity | Standard Capacity |
| I.D. | 3.74 in, 95 mm |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| O.D. | 6.69 in, 170 mm |
| Outer Ring Width | 1.26 in, 32 mm |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3600 rpm |
| Snap Ring | No Snap Ring |
| Width | 1.26 in, 32 mm |
| Limiting Speed - Oil | 4300 rpm |
| Limiting Speed - Sealed | 2400 rpm |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Inner Ring Width | 1.26 in, 32 mm |
| Fillet Radius | 2 mm |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 24300 lbf |
| Lubricant | Grease |
| Cage Type | Metal |
| Series | 62 |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Preload Level | None |
| Temperature Range [Max] | 250 °F |
| icNumber | 7696480 |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Shield On Both Sides |
| Precision | Standard |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Ball Material | Steel |
| Weight | 5.957 LB |
| EAN or UPC | 97741006149 |

