- Deep Groove Bearing
- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.26 in Width
- Bearing Steel Material
| Enclosure | Open |
| Precision Level | ABEC 1 (ISO Class Normal) |
| O.D. | 170 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 1.26 in, 32 mm |
| Outer Ring Width | 1.26 in, 32 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 25630 lbf |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4300 rpm |
| Limiting Speed - Oil | 5100 rpm |
| Material | Hybrid |
| Static Load Rating [Max] | 18320 lbf |
| Cage Material | Bearing Steel |
| I.D. | 95 mm |
| Width | 1.26 in, 32 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| O.D. Type | Cylindrical |
| Weight | 5.804 LB |
| EAN or UPC | 97741132381 |

