- Deep Groove Bearing Type
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 30 mm Width
| Radial Internal Clearance | C0 |
| Width | 1.18 in, 30 mm |
| Material | Hybrid |
| I.D. | 90 mm |
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| Outer Ring Width | 1.18 in, 30 mm |
| O.D. | 160 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Lubricant | Grease |
| Limiting Speed | 4500 rpm |
| Inner Ring Width | 1.18 in, 30 mm |
| Dynamic Load Rating | 21500 lbf |
| Static Load Rating [Max] | 16500 lbf |
| Fillet Radius | 2 mm |
| Cage Material | Steel |
| Series | 62 |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Inch/Metric | Metric |
| Weight | 4.894 LB |
| EAN or UPC | 97741128483 |

