- Deep Groove Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
- Bearing Steel Material
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Locating | Snap Ring Fitted |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| I.D. | 3.54 in, 90 mm |
| Cage Material | Bearing Steel |
| O.D. | 6.3 in, 160 mm |
| Limiting Speed - Oil | 4500 rpm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Cage Type | Metal |
| Contact Angle | 0° |
| Outer Ring Width | 1.18 in, 30 mm |
| Snap Ring | With Snap Ring |
| Temperature Range [Max] | 450 °F |
| Fillet Radius | 2 mm |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Inner Ring Width | 1.18 in, 30 mm |
| Static Load Rating [Max] | 16500 lbf |
| Locking Device | No Locking Device |
| Bearing Type | Deep Groove |
| icNumber | 7699803 |
| Bore Type | Cylindrical |
| Width | 1.18 in, 30 mm |
| Rows of Balls | Single |
| Limiting Speed - Sealed | 2600 rpm |
| Inch/Metric | Metric |
| Seal Material | None |
| Preload Level | None |
| Seal Type | Unsealed |
| Material | Bearing Steel |
| Dynamic Load Rating | 21500 lbf |
| Series | 62 |
| Limiting Speed - Grease | 3800 rpm |
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| Lubricant | Oil Preservative |
| Weight | 4.984 LB |
| EAN or UPC | 97741006064 |

