- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| I.D. | 3.35 in, 85 mm |
| O.D. | 5.91 in, 150 mm |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Outer Ring Width | 1.1 in, 28 mm |
| Limiting Speed - Oil | 6000 rpm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Inner Ring Width | 1.1 in, 28 mm |
| Static Load Rating [Max] | 14390 lbf |
| Series | 62 |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 19580 lbf |
| Fillet Radius | 2 mm |
| Bore Type | Cylindrical |
| Width | 1.1 in, 28 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 5100 rpm |
| Weight | 4.081 LB |
| EAN or UPC | 97741093118 |

