- Deep Groove Bearing Type
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 26 mm Width
| Seal Material | Tinplate |
| Outer Ring Width | 1.02 in, 26 mm |
| Bore Type | Round Bore |
| Series | 62 |
| Lubricant | Grease |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| I.D. | 80 mm |
| Material | Hybrid |
| Inch/Metric | Metric |
| Enclosure | Double Shielded |
| Inner Ring Width | 1.02 in, 26 mm |
| Seal Type | Non-Contacting Seal |
| Radial Internal Clearance | C0 |
| Width | 1.02 in, 26 mm |
| O.D. | 140 mm |
| O.D. Type | Cylindrical |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Rows of Balls | Single |
| Weight | 3.272 LB |
| EAN or UPC | 97741100885 |

