- Deep Groove Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
| Static Load Rating [Max] | 12360 lbf |
| Series | 62 |
| Limiting Speed - Grease | 5400 rpm |
| Outer Ring Width | 1.02 in, 26 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Dynamic Load Rating | 16370 lbf |
| Fillet Radius | 2 mm |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Radial Internal Clearance | C0 |
| I.D. | 80 mm |
| O.D. Type | Cylindrical |
| Limiting Speed - Oil | 6300 rpm |
| Material | Hybrid |
| Width | 1.02 in, 26 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Cage Material | Bearing Steel |
| O.D. | 140 mm |
| Inner Ring Width | 1.02 in, 26 mm |
| Weight | 2.465 LB |
| EAN or UPC | 97741093101 |

