- 80 mm ID x 140 mm OD x 26 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Bearing Steel |
| Internal Design | Universal Mounting |
| O.D. | 5.51 in, 140 mm |
| Material | Bearing Steel |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Dynamic Load Rating | 85.2 kN |
| Limiting Speed - Oil | 4200 rpm |
| Capacity | Standard Capacity |
| Outer Ring Width | 1.02 in, 26 mm |
| Static Load Rating [Max] | 31500 lbf |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Rows of Balls | Single |
| Limiting Speed - Grease | 3600 rpm |
| Series | 200R |
| Width | 1.02 in, 26 mm |
| Flush Ground | Yes |
| Precision | Standard |
| No. in Set | Single Bearing |
| Contact Angle | 15 Degree |
| Fillet Radius | 2 mm |
| Seal Material | None |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 1.02 in, 26 mm |
| icNumber | 7699114 |
| Preload Level | Light |
| Static Load Rating | 73.5 kN |
| I.D. | 3.15 in, 80 mm |
| Snap Ring | No Snap Ring |
| Weight | 3.4 LB |
| EAN or UPC | 97741005739 |

