- 80 mm ID x 140 mm OD x 26 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Not to be used where only thrust loads are present
| Precision | Standard |
| Enclosure | Shield On One Side |
| Inner Ring Width | 1.02 in, 26 mm |
| Fillet Radius | 2 mm |
| icNumber | 7697273 |
| No. in Set | Single Bearing |
| Capacity | Maximum Capacity |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Pre Lubricant | None |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Non-Contacting Seal |
| Series | 62 |
| O.D. | 5.51 in, 140 mm |
| Cage Type | Metal |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Precision Level | Standard (ABEC 1) |
| I.D. | 3.15 in, 80 mm |
| Preload Level | None |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3700 rpm |
| Outer Ring Width | 1.02 in, 26 mm |
| Limiting Speed - Oil | 4500 rpm |
| Static Load Rating [Max] | 19400 lbf |
| Ball Material | Steel |
| Dynamic Load Rating | 19300 lbf |
| Width | 1.02 in, 26 mm |
| Weight | 3.536 LB |
| EAN or UPC | 97741005661 |

