- Deep Groove Bearing Type
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 25 mm Width
| Cage Material | Bearing Steel |
| I.D. | 75 mm |
| Material | Hybrid |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 15490 lbf |
| Inner Ring Width | 0.98 in, 25 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Static Load Rating [Max] | 11020 lbf |
| Limiting Speed - Grease | 3200 rpm |
| O.D. Type | Cylindrical |
| Fillet Radius | 1.5 mm |
| Series | 62 |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Outer Ring Width | 0.98 in, 25 mm |
| Rows of Balls | Single |
| O.D. | 130 mm |
| Width | 0.98 in, 25 mm |
| Weight | 2.721 LB |
| EAN or UPC | 97741128407 |

