- 75 mm ID x 130 mm OD x 25 mm Wide
- Double Shielded
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
- Supplied with a pressed steel cage
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
| Cage Material | Steel |
| Preload Level | None |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Sealed | 3200 rpm |
| Snap Ring | With Snap Ring |
| Fillet Radius | 1.5 mm |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight w/ Snap Ring |
| O.D. | 130 mm |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| icNumber | 7698340 |
| I.D. | 75 mm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 11000 lbf |
| Limiting Speed - Grease | 4800 rpm |
| Precision | Standard |
| Dynamic Load Rating | 14900 lbf |
| Material | Steel |
| Bearing Type | Radial |
| Ball Material | Steel |
| Seal Material | Metal |
| Inch/Metric | Metric Bore |
| Lubricant | Polyurea Base |
| Outer Ring Width | 25 mm |
| Inner Ring Width | 25 mm |
| Width | 25.000 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 5600 rpm |
| Weight | 2.8 LB |
| EAN or UPC | 97741005586 |

