- Deep Groove Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 14900 lbf |
| Enclosure | Open |
| Series | 62 |
| Inch/Metric | Metric |
| O.D. | 5.12 in, 130 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Fillet Radius | 1.5 mm |
| Material | Bearing Steel |
| RPM [Max] | 5600 rpm |
| I.D. | 2.95 in, 75 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.98 in, 25 mm |
| Radial Internal Clearance | C0 |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 11000 lbf |
| Inner Ring Width | 0.98 in, 25 mm |
| Width | 0.98 in, 25 mm |
| Weight | 2.652 LB |
| EAN or UPC | 97741093095 |

