- 75 mm ID x 130 mm OD x 25 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 88.4 kN |
| icNumber | 7703033 |
| Precision | Standard |
| Contact Angle | 15 Degree |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Series | 200R |
| Fillet Radius | 2 mm |
| Limiting Speed - Oil | 5600 rpm |
| O.D. | 5.12 in, 130 mm |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 17200 lbf |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Preload Level | C3 Axial Clearance |
| Origin | Single Row Angular Contact |
| Temperature Range [Max] | 450 °F |
| Width | 0.98 in, 25 mm |
| Static Load Rating | 76.5 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.98 in, 25 mm |
| Bearing Type | Unmounted, Angular Contact |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| I.D. | 2.95 in, 75 mm |
| Locking Device | No Locking Device |
| Inner Ring Width | 0.98 in, 25 mm |
| Limiting Speed - Grease | 4800 rpm |
| Radial Internal Clearance | Normal |
| Weight | 2.8 LB |
| EAN or UPC | 97741005524 |

