- 75 mm ID x 130 mm OD x 25 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| O.D. | 130 mm |
| Series | 62 |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Contact Angle | 0° |
| Seal Type | Non-Contact Seals |
| Capacity | Maximum Capacity |
| Enclosure | Single Shield |
| Dynamic Load Rating | 16800 lbf |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 4800 rpm |
| Outer Ring Width | 25 mm |
| Ball Material | Steel |
| Bearing Type | Radial |
| Inner Ring Width | 25 mm |
| icNumber | 7698848 |
| Inch/Metric | Metric Bore |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Static Load Rating [Max] | 16200 lbf |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Limiting Speed - Grease | 3900 rpm |
| Width | 25.000 mm |
| Bore Type | Round Bore |
| Seal Material | Metal |
| I.D. | 75 mm |
| Material | Steel |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Weight | 2.906 LB |
| EAN or UPC | 97741005487 |

