- Deep Groove Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Series | 62 |
| Inner Ring Width | 0.98 in, 25 mm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 16800 lbf |
| Limiting Speed - Grease | 3900 rpm |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Pre Lubricant | None |
| Static Load Rating [Max] | 16200 lbf |
| Preload Level | None |
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 4800 rpm |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Capacity | Maximum Capacity |
| Origin | Single Row Radial |
| icNumber | 7698872 |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Temperature Range [Max] | 450 °F |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.98 in, 25 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 2.95 in, 75 mm |
| Bearing Type | Deep Groove |
| Width | 0.98 in, 25 mm |
| O.D. | 5.12 in, 130 mm |
| Locking Device | No Locking Device |
| Precision | Standard |
| Material | Bearing Steel |
| Weight | 2.906 LB |
| EAN or UPC | 97741005470 |

