- 70 mm ID x 125 mm OD x 24 mm Wide
- Double Sealed
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Lubricant | Grease |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Limiting Speed - Sealed | 3400 rpm |
| Temperature Range [Max] | 250 °F |
| Seal Type | Contacting Seal |
| O.D. Type | Cylindrical |
| Snap Ring | With Snap Ring |
| Cage Material | Bearing Steel |
| Series | 62 |
| O.D. | 4.92 in, 125 mm |
| Static Load Rating [Max] | 10100 lbf |
| Locating | Snap Ring Fitted |
| Preload Level | None |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Precision | Standard |
| Limiting Speed - Grease | 5000 rpm |
| I.D. | 2.76 in, 70 mm |
| Radial Internal Clearance | Normal |
| icNumber | 7698363 |
| Origin | Single Row Radial |
| Capacity | Standard Capacity |
| Inner Ring Width | 0.94 in, 24 mm |
| Limiting Speed - Oil | 6000 rpm |
| Contact Angle | 0° |
| Fillet Radius | 1.5 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 13600 lbf |
| Width | 0.94 in, 24 mm |
| Ball Material | Steel |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Seal On Both Sides |
| Outer Ring Width | 0.94 in, 24 mm |
| Rows of Balls | Single |
| Weight | 2.584 LB |
| EAN or UPC | 97741005463 |

