- Deep Groove Bearing Type
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
| Dynamic Load Rating | 13600 lbf |
| RPM [Max] | 6000 rpm |
| Radial Internal Clearance | C0 |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.94 in, 24 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Series | 62 |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Lubricant | Grease |
| Outer Ring Width | 0.94 in, 24 mm |
| Inch/Metric | Metric |
| O.D. | 125 mm |
| Fillet Radius | 1.5 mm |
| Rows of Balls | Single |
| Width | 0.94 in, 24 mm |
| I.D. | 70 mm |
| Material | Hybrid |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 10100 lbf |
| Cage Material | Steel |
| Weight | 2.619 LB |
| EAN or UPC | 97741124287 |

