- Deep Groove Bearing Type
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
| Width | 0.94 in, 24 mm |
| Limiting Speed - Grease | 6000 rpm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 7200 rpm |
| Enclosure | Double Shielded |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Seal Type | Non-Contacting Seal |
| Bore Type | Round Bore |
| Dynamic Load Rating | 14320 lbf |
| Seal Material | Tinplate |
| Series | 62 |
| O.D. | 125 mm |
| Bearing Type | Deep Groove |
| I.D. | 70 mm |
| Static Load Rating [Max] | 10120 lbf |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Fillet Radius | 1.5 mm |
| Material | Hybrid |
| Inner Ring Width | 0.94 in, 24 mm |
| Outer Ring Width | 0.94 in, 24 mm |
| Weight | 2.544 LB |
| EAN or UPC | 97741128384 |

