- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Bore Type | Round Bore |
| Cage Material | Steel |
| Dynamic Load Rating | 13600 lbf |
| Snap Ring | No Snap Ring |
| Width | 24.000 mm |
| Locking Device | No Locking Device |
| Precision | Standard |
| Temperature Range [Max] | 450 °F |
| Enclosure | Open |
| Seal Material | None |
| Limiting Speed - Grease | 5000 rpm |
| Bearing Type | Radial |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 24 mm |
| Limiting Speed - Oil | 6000 rpm |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 24 mm |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Ball Material | Steel |
| Pre Lubricant | None |
| Cage Type | Metal |
| icNumber | 7696081 |
| No. in Set | Single Bearing |
| I.D. | 70 mm |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Static Load Rating [Max] | 10100 lbf |
| Preload Level | None |
| Seal Type | Unsealed |
| Limiting Speed - Sealed | 3400 rpm |
| Contact Angle | 0° |
| Rows of Balls | Single |
| O.D. | 125 mm |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Series | 62 |
| Weight | 2.399 LB |
| EAN or UPC | 97741005395 |

