
- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
Precision Level | ABEC 1 (ISO Class Normal) |
Bearing Type | Deep Groove |
O.D. | 4.92 in, 125 mm |
Fillet Radius | 1.5 mm |
Inch/Metric | Metric |
Bore Type | Cylindrical |
Inner Ring Width | 0.94 in, 24 mm |
Limiting Speed - Grease | 6000 rpm |
Material | Bearing Steel |
Series | 62 |
Width | 0.94 in, 24 mm |
Rows of Balls | Single |
Limiting Speed - Oil | 7200 rpm |
I.D. | 2.76 in, 70 mm |
Enclosure | Open |
Static Load Rating [Max] | 10120 lbf |
Dynamic Load Rating | 14320 lbf |
O.D. Type | Cylindrical |
Cage Material | Bearing Steel |
Outer Ring Width | 0.94 in, 24 mm |
Weight | 2.399 LB |
EAN or UPC | 97741093088 |
