- 70 mm ID x 125 mm OD x 24 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Flush Ground | Yes |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 4800 rpm |
| Dynamic Load Rating | 28200 lbf |
| Fillet Radius | 1.5 mm |
| Precision | Standard |
| Seal Material | None |
| Outer Ring Width | 24 mm |
| Preload Level | None |
| Static Load Rating [Max] | 30800 lbf |
| icNumber | 7699111 |
| Contact Angle | 15° |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 4000 rpm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 68 kN |
| Series | 200R |
| Bearing Type | Angular Contact |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Internal Design | Universal Mounting |
| Capacity | Standard Capacity |
| Inner Ring Width | 24 mm |
| No. in Set | Single Bearing |
| O.D. | 125 mm |
| Temperature Range [Max] | 450 °F |
| Material | Steel |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Width | 24.000 mm |
| I.D. | 70 mm |
| Cage Material | Steel |
| Weight | 2.6 LB |
| EAN or UPC | 97741005388 |

