- 70 mm ID x 125 mm OD x 24 mm Wide
- Single Shield
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Not to be used where only thrust loads are present
| O.D. | 125 mm |
| Cage Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Outer Ring Width | 24 mm |
| Lubricant | Oil Preservative |
| Enclosure | Single Shield |
| Seal Material | Metal |
| Rows of Balls | Single |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 4100 rpm |
| Locking Device | No Locking Device |
| Inner Ring Width | 24 mm |
| Inch/Metric | Metric Bore |
| Locating | Snap Ring Fitted |
| I.D. | 70 mm |
| Width | 24.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 62 |
| Contact Angle | 0° |
| Limiting Speed - Oil | 5000 rpm |
| Dynamic Load Rating | 15600 lbf |
| icNumber | 7704714 |
| Preload Level | None |
| Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 14700 lbf |
| Capacity | Maximum Capacity |
| Bearing Type | Radial |
| Snap Ring | With Snap Ring |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Material | Steel |
| Precision | Standard |
| Weight | 2.743 LB |
| EAN or UPC | 97741005340 |

