- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Type | Unsealed |
| Precision | Standard |
| Preload Level | None |
| I.D. | 2.76 in, 70 mm |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Capacity | Maximum Capacity |
| Material | Bearing Steel |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Oil | 5000 rpm |
| Contact Angle | 0° |
| Cage Material | Bearing Steel |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.94 in, 24 mm |
| Origin | Single Row Radial |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Series | 62 |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 4100 rpm |
| icNumber | 7697301 |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| O.D. | 4.92 in, 125 mm |
| Seal Material | None |
| Fillet Radius | 1.5 mm |
| Width | 0.94 in, 24 mm |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Cage Type | Metal |
| Static Load Rating [Max] | 14700 lbf |
| Inner Ring Width | 0.94 in, 24 mm |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 15600 lbf |
| Weight | 2.729 LB |
| EAN or UPC | 97741005319 |

