- 65 mm ID x 120 mm OD x 1 1/2" Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- For applications where space for a lubrication system is limited or conditions demand a larger grease supply inside bearing
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Extra large grease chamber packed with high quality lubricant
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Fillet Radius | 1.5 mm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 622 |
| Cage Material | Bearing Steel |
| Cage Type | Metal |
| Temperature Range [Min] | -22 °F |
| Outer Ring Width | 1.5 in, 38.1 mm |
| O.D. | 4.72 in, 120 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Limiting Speed - Sealed | 3600 rpm |
| Limiting Speed - Oil | 6300 rpm |
| icNumber | 7700557 |
| Precision | Standard |
| Origin | Single Row Radial |
| I.D. | 2.56 in, 65 mm |
| Width | 1.5 in, 38.1 mm |
| Ball Material | Steel |
| Contact Angle | 0° |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.5 in, 38.1 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 14000 lbf |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Enclosure | Shield On Both Sides |
| Static Load Rating [Max] | 9890 lbf |
| Limiting Speed - Grease | 5300 rpm |
| Rows of Balls | Single |
| Preload Level | None |
| Lubricant | Grease |
| Seal Type | Non-Contacting Seal |
| Weight | 3.4 LB |
| EAN or UPC | 97741005234 |

