- Deep Groove Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| Precision Level | ABEC 1 (ISO Class Normal) |
| Material | Hybrid |
| Series | 62 |
| Limiting Speed - Oil | 7500 rpm |
| Dynamic Load Rating | 13150 lbf |
| Inner Ring Width | 0.91 in, 23 mm |
| Limiting Speed - Grease | 6300 rpm |
| Cage Material | Bearing Steel |
| Width | 0.91 in, 23 mm |
| Static Load Rating [Max] | 9100 lbf |
| Enclosure | Open |
| Outer Ring Width | 0.91 in, 23 mm |
| O.D. | 120 mm |
| I.D. | 65 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Weight | 2.269 LB |
| EAN or UPC | 97741093071 |

