- Deep Groove Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| Width | 0.91 in, 23 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 2.269 LB |
| EAN or UPC | 97741022798 |
| Width | 0.91 in, 23 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 2.269 LB |
| EAN or UPC | 97741022798 |