- Deep Groove Bearing Type
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
| O.D. | 110 mm |
| Material | Hybrid |
| Precision Level | ABEC 1 (ISO Class Normal) |
| O.D. Type | Cylindrical |
| Width | 0.87 in, 22 mm |
| Cage Material | Bearing Steel |
| Bore Type | Round Bore |
| Series | 62 |
| Lubricant | Grease |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 12430 lbf |
| Rows of Balls | Single |
| Limiting Speed - Grease | 4000 rpm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.87 in, 22 mm |
| Static Load Rating [Max] | 8090 lbf |
| Fillet Radius | 1.5 mm |
| Enclosure | Double Sealed |
| Inner Ring Width | 0.87 in, 22 mm |
| Weight | 1.795 LB |
| EAN or UPC | 97741128360 |

