- 60 mm ID x 110 mm OD x 22 mm Wide
- Double Shielded
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Ball Material | Steel |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric Bore |
| Enclosure | Double Shielded |
| Inner Ring Width | 22 mm |
| I.D. | 60 mm |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Locating | Snap Ring Fitted |
| Lubricant | Polyurea Base |
| Limiting Speed - Oil | 7000 rpm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 10700 lbf |
| Contact Angle | 0° |
| Snap Ring | With Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 22.000 mm |
| Series | 62 |
| Cage Material | Steel |
| Origin | Single Row Radial |
| O.D. | 110 mm |
| Outer Ring Width | 22 mm |
| Radial Internal Clearance | Normal |
| Seal Material | Metal |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 250 °F |
| Precision | Standard |
| Seal Type | Non-Contact Seals |
| Fillet Radius | 1.5 mm |
| icNumber | 7698336 |
| Limiting Speed - Grease | 6000 rpm |
| Preload Level | None |
| Limiting Speed - Sealed | 4000 rpm |
| O.D. Type | Straight w/ Snap Ring |
| Cage Type | Metal |
| Static Load Rating [Max] | 7310 lbf |
| Bore Type | Round Bore |
| Weight | 1.803 LB |
| EAN or UPC | 97741005043 |

