- 55 mm ID x 100 mm OD x 21 mm Wide
- Double Sealed
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Cage Type | Metal |
| Bearing Type | Deep Groove |
| Preload Level | None |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Cylindrical |
| Snap Ring | With Snap Ring |
| Origin | Single Row Radial |
| Enclosure | Seal On Both Sides |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating [Max] | 6520 lbf |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| I.D. | 2.17 in, 55 mm |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 6300 rpm |
| icNumber | 7697175 |
| Contact Angle | 0° |
| Limiting Speed - Sealed | 4300 rpm |
| Series | 62 |
| Limiting Speed - Oil | 7500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 0.83 in, 21 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Lubricant | Grease |
| Seal Type | Contacting Seal |
| Temperature Range [Min] | -22 °F |
| Locking Device | No Locking Device |
| O.D. | 3.94 in, 100 mm |
| Locating | Snap Ring Fitted |
| Dynamic Load Rating | 9800 lbf |
| Inner Ring Width | 0.83 in, 21 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 1.426 LB |
| EAN or UPC | 97741004909 |

