- Deep Groove Bearing Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 21 mm Width
| Static Load Rating [Max] | 6520 lbf |
| Inner Ring Width | 0.83 in, 21 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Fillet Radius | 1.5 mm |
| Cage Material | Bearing Steel |
| Series | 62 |
| Material | Hybrid |
| Lubricant | Grease |
| O.D. | 100 mm |
| Limiting Speed - Grease | 4300 rpm |
| I.D. | 55 mm |
| Dynamic Load Rating | 10390 lbf |
| Width | 0.83 in, 21 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.83 in, 21 mm |
| Enclosure | Double Sealed |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Weight | 1.389 LB |
| EAN or UPC | 97741128346 |

