- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.83 in, 21 mm |
| Width | 0.83 in, 21 mm |
| Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 10400 lbf |
| I.D. | 2.17 in, 55 mm |
| Enclosure | Open |
| RPM [Max] | 9900 rpm |
| Outer Ring Width | 0.83 in, 21 mm |
| Static Load Rating [Max] | 5800 lbf |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| O.D. | 3.94 in, 100 mm |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C0 |
| Bearing Type | Deep Groove |
| Series | 62 |
| Rows of Balls | Single |
| Weight | 1.349 LB |
| EAN or UPC | 97741093057 |

